Shop All Communication Cables
Carol
Comm Cable, Shielded, 22/3, 1000 Ft.
Mfr # C2526A.41.10
Zoro # G5603701
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 3
- Total Number of Conductors - Data Cable 3 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C2526A.41.10
- Zoro # G5603701
- UPC # 079407819263
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.196 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 22 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- Carol Communication Cables