Shop All Communication Cables
Carol
Comm Cable, Shielded, 22/3, 1000 Ft.
Mfr # C2517A.41.10
Zoro # G5814243
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 3 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C2517A.41.10
- Zoro # G5814243
- UPC # 079407385928
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.144 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (29583201)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- SUPERSTRUT Two-Bearing Trolley Assembly (TR292)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- Carol Communication Cables