Shop All Communication Cables
Carol
Comm Cable, Shielded, 22/3, 100 Ft.
Mfr # C9110A.12.10
Zoro # G5626327
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Number of Conductors 3
- Conductor Size - Data Cable 22 AWG
- Length 100 ft.
- Solid / Stranded Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C9110A.12.10
- Zoro # G5626327
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 22 AWG |
Length | 100 ft. |
Spool Length | 100 ft |
Nominal Outside Dia. | 0.176 in |
Conductor Size | 22 AWG |
Outside Diameter | 0.2 in |
Details
Item | Multi-Conductor |
Shielded | Yes |
Number of Conductors | 3 |
Solid / Stranded | Stranded |
Jacket Color | Gray |
Jacket Material | Premium Grade PVC |
Shielded / Unshielded | Shielded |
Cable Sub-Category | Multi-Conductor |
Temp. Range | -22 Degrees to 221 Degrees F |
Shielding Material | Foil |
Insulation Material | Premium-Grade, Color-Coded PVC |
NEC Article | 800 |
Standards | NEC Article 800 Type CM (UL: 105 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V, VW-1), CSA Type CMG (CSA: 105 Degrees C, FT4), CE: Low-Voltage Directive (LVD) 2006/95/EC, RoHS Compliant Directive 2002/95/EC |
Application | Advanced Signal Transmission in Controlled Environments, Medical Instrumentation and Equipment, Consumer Electronic Peripherals, Industrial Process Control Systems, Suitable for EIA RS-232 Applications |
Jacket Material - Wire and Cable | Premium Grade PVC |
Solid/Stranded | Stranded |
Description
Multi-Conductor, Insulation Material Premium-Grade, Color-Coded PVC, Jacket Color Gray, Jacket Material Premium Grade PVC, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Application Advanced Signal Transmission in Controlled Environments, Medical Instrumentation and Equipment, Consumer Electronic Peripherals, Industrial Process Control Systems, Suitable for EIA RS-232 Applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Carol Communication Cables