Shop All Communication Cables
Carol
Comm Cable, Shielded, 16/4, 1000 Ft.
Mfr # C1604.41.01
Zoro # G5693423
Free Shipping & Returns
$2,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Not Rated
- Shielded Shielded
- Number of Conductors 4
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Conductor Size - Data Cable 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C1604.41.01
- Zoro # G5693423
- UPC # 079407713639
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 16 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.385 in |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Unrated Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 65, Conductor Gauge 16 AWG, Insulation Material Plastic, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQR)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- Carol Communication Cables