Shop All Communication Cables
Carol
Comm Cable, Riser, 22/16,500 Ft.
Mfr # 4ERS1S.38.07
Zoro # G2032974
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 4
- Shielded Unshielded
- Total Number of Conductors - Data Cable 16 (3 Pair)
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 4ERS1S.38.07
- Zoro # G2032974
- UPC # 079407293773
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 500 ft. |
Conductor Size - Data Cable | (12) 22 AWG, (4) 18 AWG |
Nominal Outside Dia. | 0.42 in |
Spool Length | 500 ft |
Conductor Size | 18 and 22 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.4 in |
Description
Communication Cable, Cable Length 500 ft, Fire Rating Riser, Conductor Gauge (2) 22 AWG, (4) 18 AWG, (4) 22 AWG, Insulation Material PVC, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- Carol Communication Cables