Shop All Communication Cables
Carol
Comm Cable, Riser, 12/2, 1000 Ft.
Mfr # E1532S.41.03
Zoro # G3369204
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 2
- Shielded Unshielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1532S.41.03
- Zoro # G3369204
- UPC # 079407835188
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 12 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.244 in |
Conductor Size | 12 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 12 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQRWW)
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- Carol Communication Cables