Shop All Coaxial Cables
Carol
Coaxial Cable, RG5-8, 20 AWG, Black
Mfr # C1166.41.01
Zoro # G0400032
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-58/U
- Conductor Size 20 AWG
- Impedance 50 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1166.41.01
- Zoro # G0400032
- UPC # 079407740512
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.195 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.2 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-58/U, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Tinned Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 30 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (TRS90R)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 30A, 1 Pole, 120V AC (ED21B030)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CABLE WHOLESALE CableWholesale 10X1-01110 BNC RG58 AU Coaxial Cable Black BNC Male Copper Stranded Center Conductor 10 foot (10X1-01110)
- Carol Coaxial Cables