Shop All Coaxial Cables
Carol
Coaxial Cable, RG-8/U, 11 AWG, Black
Mfr # C1198.41.01
Zoro # G5732894
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-8/U
- Conductor Size 11 AWG
- Impedance 50 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1198.41.01
- Zoro # G5732894
- UPC # 079407740680
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 11 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.405 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-8/U, Conductor Gauge 11 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Plenum, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 26 pF/ft, Outside Diameter 0.4 in, Standards ASTM B3, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 25A, 32V AC, 1kA at 32V AC, 5 PK (MDL-25)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (DTF364R)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- Carol Coaxial Cables