Shop All Coaxial Cables
Carol
Coaxial Cable, RG-8/U, 10 AWG, Black
Mfr # C1180.41.01
Zoro # G5520051
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-8/U
- Conductor Size 10 AWG
- Impedance 50 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1180.41.01
- Zoro # G5520051
- UPC # 079407740642
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Conductor Size | 10 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.405 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.4 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-8/U, Conductor Gauge 9 1/2 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 24.6 pF/ft, Outside Diameter 0.4 in, Standards ASTM B3, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-5-R)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- Carol Coaxial Cables