Shop All Coaxial Cables
Carol
Coaxial Cable, RG-6/U, 18 and 18/2 AWG
Mfr # C8029.41.01
Zoro # G2304111
original price:
$668.99
11% off
new price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-6/U
- Conductor Size 18 AWG 18/2 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C8029.41.01
- Zoro # G2304111
- UPC # 079407035397
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 18 AWG 18/2 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.27 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Unshielded, Shielding Material 100 Percent Foil, 95 Percent Tinned Copper Braid, Fire Rating Commercial, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.3 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, NEC Article and Type 800 CM, 820 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- Carol Coaxial Cables