Shop All Coaxial Cables
Carol
Coaxial Cable, RG-6/U, 1000 ft., Natural
Mfr # C3525.41.86
Zoro # G0739855
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-6/U
- Conductor Size 18 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C3525.41.86
- Zoro # G0739855
- UPC # 079407032631
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 18 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.306 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.3 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 60 Percent and 40 Percent Aluminum Braids, Fire Rating Plenum, Insulation Material Fluoropolymer, Jacket Color Brown, Maximum Capacitance 16 pF/ft, Outside Diameter 0.3 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2P, 800 CMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange (500792)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- Carol Coaxial Cables