Shop All Coaxial Cables
Carol
Coaxial Cable, RG-59/U, 22 AWG, 76 Ohms, PVC
Mfr # C1103.41.01
Zoro # G0766647
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-59/U
- Conductor Size 22 AWG
- Impedance 76 Ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1103.41.01
- Zoro # G0766647
- UPC # 079407740093
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 22 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.242 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, Jacket Material PVC/PE, Maximum Impedance 76 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Commercial, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 17 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 3,000 MHz, NEC Article and Type 800 CM, 820 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 8" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-8)
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- Carol Coaxial Cables