Shop All Coaxial Cables
Carol
Coaxial Cable, RG-59/U, 20 AWG, Black, PVC
Mfr # C5780.41.01
Zoro # G5561674
original price:
$223.53
15% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-59/U
- Conductor Size 20 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C5780.41.01
- Zoro # G5561674
- UPC # 079407741038
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.234 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil Bonded, 40 Percent Aluminum Braid, Fire Rating Commercial, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.2 in, Standards ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2, 800 CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- GE Thermal Unit, 9.75A (CR123H112B)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CABLE WHOLESALE CableWholesale 10X1-01110 BNC RG58 AU Coaxial Cable Black BNC Male Copper Stranded Center Conductor 10 foot (10X1-01110)
- Carol Coaxial Cables