Shop All Coaxial Cables
Carol
Coaxial Cable, RG-58/U, 50 Ohms, Natural
Mfr # C3519.41.86
Zoro # G0903637
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-58/U
- Conductor Size 19 AWG
- Impedance 50 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C3519.41.86
- Zoro # G0903637
- UPC # 079407750030
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 19 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.161 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-58/U, Conductor Gauge 19 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Tinned Copper Braid, Fire Rating Plenum, Insulation Material Fluoropolymer, Jacket Color Brown, Maximum Capacitance 25 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2P, 800 CMP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- ACT Heavy Duty Cable Tie, L 48", 175 Lbs, Natural (48-175-N-50)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- Carol Coaxial Cables