Shop All Coaxial Cables
Carol
Coaxial Cable, RG-58/AU, 1000 ft., Black
Mfr # C1178A.21.01
Zoro # G5754761
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-58/AU
- Conductor Size 20 AWG
- Impedance 50 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1178A.21.01
- Zoro # G5754761
- UPC # 079407052769
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.195 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.2 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-58/AU, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Tinned Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 31.8 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- Carol Coaxial Cables