Shop All Coaxial Cables
Carol
Coaxial Cable, RG-174/U, Black, PVC
Mfr # C1156.41.01
Zoro # G5674042
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-174/U
- Conductor Size 26 AWG
- Impedance 50 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1156.41.01
- Zoro # G5674042
- UPC # 079407740390
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 26 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.103 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-174/U, Conductor Gauge 26 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 88 Percent Tinned Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 30.8 pF/ft, Outside Diameter 0.1 in, Standards ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- PRIME WIRE & CABLE Prime Wire & Cable 3001320 Indoor Timer with Remote Control & Grounded Outlets; White (3001320)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- Carol Coaxial Cables