Shop All Coaxial Cables
Carol
Coaxial Cable, RG-11/U, 14 AWG, White
Mfr # C3529.41.02
Zoro # G5487456
product price: $2,197.99
/ea
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-11/U
- Conductor Size 14 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C3529.41.02
- Zoro # G5487456
- UPC # 079407034741
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 14 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.372 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.4 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-11/U, Conductor Gauge 14 AWG, Jacket Material PVDF/PE, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 40 Percent Aluminum Braids, 60 Percent Aluminum Braids, Fire Rating Plenum, Insulation Material Fluoropolymer, Jacket Color White, Maximum Capacitance 16 pF/ft, Outside Diameter 0.4 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ220-1)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- Carol Coaxial Cables