Shop All Coaxial Cables
Carol
Coaxial Cable, Plenum Yes, RG-11/U, 14 AWG
Mfr # C3528.41.02
Zoro # G5589123
product price: $2,604.99
/ea
Free Shipping & Returns
$2,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-11/U
- Conductor Size 14 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C3528.41.02
- Zoro # G5589123
- UPC # 079407034758
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 14 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.351 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.4 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-11/U, Conductor Gauge 14 AWG, Jacket Material PVC/PVDF, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 60 Percent Aluminum Braid, Fire Rating Plenum, Insulation Material Fluoropolymer, Jacket Color Brown, Maximum Capacitance 16 pF/ft, Outside Diameter 0.4 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2P, 820 CMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A362410LP)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- CAROL Coaxial Cable, 18 AWG, Black (C5889.41.01)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- Carol Coaxial Cables