Shop All Coaxial Cables
Carol
Coaxial Cable, Natural, FEP
Mfr # C8030.41.86
Zoro # G0568294
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-59/U
- Conductor Size 18/2 AWG 20 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C8030.41.86
- Zoro # G0568294
- UPC # 079407034765
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 18/2 AWG 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.2 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.2 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 18 AWG, 20 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Unshielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Plenum, Insulation Material FPE, PVC, Jacket Color Brown, Maximum Capacitance 16.3 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, NEC Article and Type 800 CMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL 13 AWG Coaxial Cable 100 ft. BK (C1176A)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- Carol Coaxial Cables