Shop All Coaxial Cables
This Product is Discontinued
Carol
Coaxial Cable, 75 Ohms, 500 ft., Black (Discontinued)
Mfr # C5775.27.01
Zoro # G7459164
This Product is Discontinued
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-6/U
- Conductor Size 18 AWG
- Impedance 75 ohms
- Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C5775.27.01
- Zoro # G7459164
- UPC # 079407271436
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 18 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.275 in |
Length (Straight Wireway) | 500 ft |
Details
Item | Coaxial Cable |
Plenum Rated | No |
Coaxial Cable Type | RG-6/U |
Impedance | 75 ohms |
Color | Black |
Jacket Material | PVC |
Shielding Type | 100% Flexfoil, 60% Aluminum Braid |
Capacitance | 16.2 pf/ft |
Shielding | 100% Flexfoil, 60% Aluminum Braid |
Description
Coaxial Cable, Coaxial Cable Type RG-6/U, Jacket Material PVC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.