Shop All Coaxial Cables
Carol
Coaxial Cable, 20 AWG, 1000 ft., Black
Mfr # C1142.41.01
Zoro # G0413707
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-59/U
- Conductor Size 20 AWG
- Impedance 71 Ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1142.41.01
- Zoro # G0413707
- UPC # 079407005475
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.234 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.2 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, Jacket Material PVC/PE, Maximum Impedance 71 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Commercial, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 3,000 MHz, NEC Article and Type 800 CM, 820 CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- QUICKCABLE Surge Protector, 12V (602700-001)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- Carol Coaxial Cables