Shop All Coaxial Cables
Carol
Coaxial Cable, 18 AWG, Black, PVC
Mfr # C5886.41.01
Zoro # G5510461
original price:
$157.99
15% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-6/U
- Conductor Size 18 AWG
- Impedance 75 ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C5886.41.01
- Zoro # G5510461
- UPC # 079407036479
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 18 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.275 in |
Length (Straight Wireway) | 1,000 ft |
Outside Diameter | 0.3 in |
Cable Length | 1,000 ft |
Description
Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 60 Percent Aluminum Braid, Fire Rating Riser, Insulation Material FPE, Jacket Color Black, Maximum Capacitance 16.2 pF/ft, Outside Diameter 0.3 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2, 800 CMR, 820 CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-R)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- Carol Coaxial Cables