Shop All Communication Cables
Carol
Cable, Fire Alarm, 500ft, 18/6 Red
Mfr # E1506S.18.03
Zoro # G1282206
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Number of Conductors 6
- Shielded Unshielded
- Total Number of Conductors - Data Cable 6 (0 Pair)
- Conductor Size - Data Cable 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1506S.18.03
- Zoro # G1282206
- UPC # 079407835041
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 18 AWG |
Length | 500 ft. |
Spool Length | 500 ft |
Nominal Outside Dia. | 0.21 in |
Conductor Size | 18 AWG |
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Description
Fire Alarm Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 800 CMR, Number of Pairs 0, Product Type Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- MOTHERS MAG PowerCone 360 (MOT05146)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Carol Communication Cables