Shop All Data & Ethernet Cables
Carol
Cable, Cat 6, 23 AWG, 100 ft, Blue
Mfr # CP6.30.07
Zoro # G8289732
original price:
$317.79
4% off
new price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Category - Data Cable 6
- Wire Size 23 AWG
- Shielded Unshielded
- Number of Conductors 8
Product Information
- Brand Carol
- MFR # CP6.30.07
- Zoro # G8289732
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Length | 100 ft. |
Spool Length | 100 ft |
Bend Radius | 1 in |
Outside Dia. | 0.2 in |
Cable Length | 100 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-102-700, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack, Solid/Stranded Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Swatch Irony Diaphane Chrono (IRONY DIAPHANE CHRONO SWATCH)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN7467A)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Gray (CP5.30.10)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- Carol Data & Ethernet Cables