Shop All Data & Ethernet Cables
Carol
Cable, Cat 5e, 24 AWG, 1000 ft, Gray
Mfr # CR5.30.10
Zoro # G5820376
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 8
- Total Number of Conductors - Data Cable 8 (4 Pair)
Product Information
- Brand Carol
- MFR # CR5.30.10
- Zoro # G5820376
- UPC # 079407888764
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 1,000 ft |
Bend Radius | 1 in |
Outside Dia. | 0.2 in |
Cable Length | 1,000 ft |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Gray, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568 B.2, cUL Type CMR (UL 1666) for Non-Plenum, ICEA S-90-661, UL 1666, UL 444, UL Type CMR, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Insulation Material Polyolefin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lithium Ion Stinger Battery (75176)
- BLUEPARROTT BlueParrott M300-XT BT Mono Hdst (M300XTSE)
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- AVERY Holder, Badge, Neck, 3""X4"", 100PK (AVE74459)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CP5.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- SANOXY RJ45 Splitter Adapter 1 to 3 Ways CAT 7 6 5 LAN Ethernet Cable Connector 1 to 3 way adapter (EBL-CAT7-3)
- Carol Data & Ethernet Cables