Shop All Data & Ethernet Cables
Carol
Cable, Cat 5e, 24 AWG, 100 ft, Gray
Mfr # CP5.30.10
Zoro # G7808656
original price:
$126.99
4% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Fire Rating - Data Cable Plenum
- Shielded Unshielded
- Number of Conductors 8
- Total Number of Conductors - Data Cable 8 (4 Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # CP5.30.10
- Zoro # G7808656
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Length | 100 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 100 ft |
Outside Dia. | 0.18 in |
Bend Radius | 1 in |
Cable Length | 100 ft |
Outside Diameter | 3/16 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Gray, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568 B.2, cUL Type CMP (NFPA 262 and CSA FT6), ICEA S-90-661, UL 444, UL Type CMP (NFPA 262 and CSA FT6), Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 25ft (180233)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A (YB9A-A57)
- SENNHEISER ELECTRONIC COMMUNICATIONS Broadcast Headset w/ Ultra-Linear Headphone Response (Dual Sided, 64 (506901)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 1ft- Yellow (100351YW)
- Carol Data & Ethernet Cables