Shop All Stereo & Optical Audio Cables
Carol
A/V Home Entertainmnt Cable, 24AWG, 1000FT
Mfr # C1228A.21.01
Zoro # G5627361
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Jacket Material PVC
- Standards RoHS Compliant
- Conductor Size 24 AWG
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1228A.21.01
- Zoro # G5627361
- UPC # 079407052783
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1000 ft. |
Conductor Size | 24 AWG |
Cable Length | 1,000 ft |
Conductor Size - Data Cable | 24 AWG |
Nominal Outside Dia. | 0.135 in |
Spool Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Unrated Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 19, Conductor Gauge 24 AWG, Insulation Material Plastic, Jacket Color Black, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Spool, Application Electronic Circuits, Broadcast Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- ILC Replacement for Philips Forerunner AED BT1 (FORERUNNER AED BT1 PHILIPS)
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Pow, PK 2 (602800)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- STEREN Stereo Jack to 2-RCA Plug Y Audio Cable, (255-036)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- Carol Stereo & Optical Audio Cables