Shop All Stereo & Optical Audio Cables
Carol
A/V Home Entertainmnt Cable, 22AWG, 500FT
Mfr # C1362.18.90
Zoro # G5542372
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft.
- Jacket Material PVC
- Standards RoHS Compliant, UL Listed
- Conductor Size 22 AWG
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1362.18.90
- Zoro # G5542372
- UPC # 079407902972
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 500 ft. |
Conductor Size | 22 AWG |
Cable Length | 500 ft |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 500 ft |
Nominal Outside Dia. | 0.07 in |
Outside Diameter | 0.1 in |
Description
Unrated Communication Cable, Cable Length 500 ft, Fire Rating Not Rated, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable, Standards RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Full 15W Two-Way GMRS Radio, w/Microphone (MXT275)
- GARDNER BENDER Compressed Air Duster (GCD-001)
- SYNOLOGY Disk Station - Nas Server (DS223)
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1228A.21.01)
- ADD-ON Addon 6.0Ft Hdmi 1.4 M/M Black Cable (MC838ZM/B-AO)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- Carol Stereo & Optical Audio Cables