Shop All Stereo & Optical Audio Cables
Carol
A/V Home Entertainmnt Cable, 18AWG, 1000FT
Mfr # C1357.41.90
Zoro # G5675896
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Jacket Material PVC
- Standards RoHS Compliant, UL Listed
- Conductor Size 18 AWG
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C1357.41.90
- Zoro # G5675896
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1000 ft. |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Nominal Outside Dia. | 0.083 in |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 18 AWG |
Outside Diameter | 0.1 in |
Description
Appliance Wiring Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- ILC Replacement For CAMERON SINO, CSPLC771SL (CS-PLC771SL)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- MIGHTY MAX BATTERY ML3-12 APC Replacement for Back UPS ES 350 Battery (ML3-1221)
- CAROL A/V Home Entertainmnt Cable, 22AWG, 500FT (C1362.18.90)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.90)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- CABLE WHOLESALE Cable Wholesale DisplayPort 1.2 Video Cable; DisplayPort Male; 3 foot (10H1-60103)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- Carol Stereo & Optical Audio Cables