Shop All Stereo & Optical Audio Cables
Carol
A/V Home Entertainmnt Cable, 16AWG, 1000FT
Mfr # C1358.41.90
Zoro # G5839705
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Jacket Material PVC
- Standards RoHS Compliant, UL Listed
- Conductor Size 16 AWG
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1358.41.90
- Zoro # G5839705
- UPC # 079407312597
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1000 ft. |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Nominal Outside Dia. | 0.105 in |
Conductor Size - Data Cable | 16 AWG |
Spool Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Appliance Wiring Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 26, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- OMNICEL ER14250 3.6V 1/2AA Lithium Standard Battery Button Top AMR Backup (ER14250/S)
- VITAL ID Worker ID Card, 2-23/64"x1-3/16", PK10 (WSID-05)
- ILC Replacement for Panasonic Hhr-55aaabu Battery (HHR-55AAABU)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1228A.21.01)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red (PS8RD)
- STEREN A/V Cable Blue, 25ft, 1-RCA (254-125BL)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- Carol Stereo & Optical Audio Cables