Shop All Stereo & Optical Audio Cables
Carol
A/V Home Entertainmnt Cable, 14AWG, 1000FT
Mfr # C1361.41.90
Zoro # G5775761
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Jacket Material PVC
- Standards RoHS Compliant, UL Listed
- Conductor Size 14 AWG
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # C1361.41.90
- Zoro # G5775761
- UPC # 079407762453
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1000 ft. |
Conductor Size | 14 AWG |
Cable Length | 1,000 ft |
Conductor Size - Data Cable | 14 AWG |
Nominal Outside Dia. | 0.125 in |
Spool Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Unrated Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 41, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable, Standards RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- UPG 24VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2440W-L6)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.90)
- CAROL A/V Home Entertainmnt Cable, 22AWG, 500FT (C1362.18.90)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- DPI Port Wireless Speaker (ISB07B)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- Carol Stereo & Optical Audio Cables