Shop All Electrical Wire & Cable
Carol
8 AWG 5 Conductor Portable Cord 600V 50 ft. BK
Mfr # 16065
Zoro # G8011175
original price:
$1,070.63
10% off
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 5
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 16065
- Zoro # G8011175
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 8 AWG |
Wire Size (Wire and Cable) | 8 AWG |
Nominal Outside Dia. | 1.03 in |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 5, Wire Size 8 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 1.03 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- PALADIN TOOLS Tool Kit-Datacomm Pro Starter (PA4908)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- Carol Electrical Wire & Cable