Shop All Electrical Wire & Cable
Carol
8 AWG 3 Conductor Portable Cord 600V 100 ft. BK
Mfr # 16063
Zoro # G8181564
original price:
$1,022.99
7% off
new price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 3
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 16063
- Zoro # G8181564
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.84 in |
Wire Size (Wire and Cable) | 8 AWG |
Wire Size - Wire and Cable | 8 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 8 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.84 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8101)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0744A)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-25)
- Carol Electrical Wire & Cable