Shop All Extension Cords
Carol
50 ft. 14/3 Extension Cord SJOW
Mfr # 06450.63.06L
Zoro # G0910917
original price:
$188.52
23% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Green
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 06450.63.06L
- Zoro # G0910917
- UPC # 079407064502
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 14 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green, Jacket Material Rubber, Trade Designation SJOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- Carol Extension Cords & Power Strips