Shop All Coaxial Cables
Carol
22 AWG Coaxial Cable 100 ft. BK
Mfr # C1103
Zoro # G8367825
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated No
- Coaxial Cable Type RG-59/U
- Conductor Size 22 AWG
- Impedance 76 Ohms
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1103
- Zoro # G8367825
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Conductor Size | 22 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.242 in |
Length (Straight Wireway) | 100 ft |
Outside Diameter | 0.2 in |
Cable Length | 100 ft |
Description
Coaxial Cable, Cable Length 100 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, Jacket Material PVC, Maximum Impedance 76 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 17 pF/ft, Outside Diameter 0.2 in, Standards CATV, CM CSA CMG, RU 1354, UL CL2, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, White (MS-B102-WH)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- HORIBA INSTRUMENTS IG Curled Cable for IG-331 And IG-410 (3200207668)
- Carol Coaxial Cables