Shop All Electrical Wire & Cable
Carol
22 AWG 8 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2008S.30.10
Zoro # G5519586
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 1000 ft.
- Jacket Color Yellow
- Jacket Material PVC
- Spool Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2008S.30.10
- Zoro # G5519586
- UPC # 079407830879
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.195 in |
Conductor Size - Data Cable | 22 AWG |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Yellow, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLK015)
- SECURITRON Door Actuators & Plates (SP-1)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable BK (C1202)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C0782A)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BL (C1705)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- CHAINFLEX 20 AWG 4 Conductor Bus Drop Cable 30V 7A VT (CFBUS-022-1)
- Carol Electrical Wire & Cable