Shop All Electrical Wire & Cable
Carol
22 AWG 6 Conductor Stranded Multi-Conductor Cable GY
Mfr # E1006S.41.10
Zoro # G5720111
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 1000 ft.
- Jacket Color Blue
- Jacket Material PVC
- Conductor Size - Data Cable 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1006S.41.10
- Zoro # G5720111
- UPC # 079407830152
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.164 in |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.30.10)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0458A)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E1008S.30.10)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02462.35.05)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- Carol Electrical Wire & Cable