Shop All Electrical Wire & Cable
Carol
22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT
Mfr # E3004S.41.86
Zoro # G5699732
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Jacket Material - Wire and Cable Premium Grade Flexguard(R) PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E3004S.41.86
- Zoro # G5699732
- UPC # 079407831616
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Nominal Outside Dia. | 0.139 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8C-3)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK (01344)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- CAROL 14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03714.35.10)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0458A)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- Carol Electrical Wire & Cable