Shop All Electrical Wire & Cable
Carol
22 AWG 4 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2004S.41.10
Zoro # G5839924
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 1000 ft.
- Jacket Color Green
- Jacket Material PVC
- Jacket Material - Wire and Cable Premium Grade PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2004S.41.10
- Zoro # G5839924
- UPC # 079407830824
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 22 AWG |
Nominal Outside Dia. | 0.147 in |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- ANTAIRA 120 Watt Series / 24 VDC / 5.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-24)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2405A)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- COLEMAN CABLE Electrical Cord, 12 Awg Wire, 3 -Conductor, Copper Conductor, Tpe Insulation, Seoprene/Tpe Sheath (55039604)
- Carol Electrical Wire & Cable