Shop All Electrical Wire & Cable
Carol
22 AWG 3 Conductor Stranded Multi-Conductor Cable NAT
Mfr # E2103S.41.86
Zoro # G5647731
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Cable Sub-Category Multi-Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2103S.41.86
- Zoro # G5647731
- UPC # 079407831289
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Nominal Outside Dia. | 0.131 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Conductor Size - Data Cable | 22 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V02)
- LEVITON Locking Plug (2321)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0763A)
- CAROL 4 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16085)
- CAROL 18 AWG 7 Conductor Sprinkler Wire 30VAC 500 ft. BK (187IRRAP.38.01)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E3004S.41.86)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- Carol Electrical Wire & Cable