Shop All Electrical Wire & Cable
Carol
22 AWG 3 Conductor Stranded Multi-Conductor Cable GY
Mfr # E1003S.41.10
Zoro # G5519394
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 1000 ft.
- Jacket Color White
- Jacket Material PVC
- Conductor Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1003S.41.10
- Zoro # G5519394
- UPC # 079407830107
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 22 AWG |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.141 in |
Spool Length | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color White, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Angle, Universal (FS-5124 E/G)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable BK (C1202)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Red, 500 ft Length (22UL1061STRRED500)
- Carol Electrical Wire & Cable