Shop All Electrical Wire & Cable
Carol
2 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # 16094
Zoro # G8032552
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 16094
- Zoro # G8032552
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 AWG |
Length | 50 ft |
Nominal Outside Dia. | 1.46 in |
Wire Size - Wire and Cable | 2 AWG |
Spool Length | 50 ft. |
Wire Size (Wire and Cable) | 2 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 2 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 1.46 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- CAROL 20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK (C6061A.41.01)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- Carol Electrical Wire & Cable