Shop All Electrical Wire & Cable
Carol
2 AWG 4 Conductor Portable Cord 600V 100 ft. BK
Mfr # 16094
Zoro # G2099450
product price: $4,552.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,552.99
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Number of Conductors 4
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 16094
- Zoro # G2099450
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 2 AWG |
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 2 AWG |
Nominal Outside Dia. | 1.46 in |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 2 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 1.46 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 3/4 In. x 50 Ft. Aluminum Flexible Flexible Metal Conduit (55082305)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 150A, 250V AC, Indicating (A2D150R)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- CAROL 22 AWG 3 Conductor Stranded Multi-Conductor Cable NAT (E2103S.41.86)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 100 ft. BK (09205)
- CAROL 18 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8101)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length (CMG2404-10)
- Carol Electrical Wire & Cable