Shop All Electrical Wire & Cable
Carol
18 AWG 8 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2038S.41.10
Zoro # G5557806
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 1000 ft.
- Jacket Color Yellow
- Jacket Material PVC
- Plenum / Riser Rated Riser Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2038S.41.10
- Zoro # G5557806
- UPC # 079407832149
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 18 AWG |
Nominal Outside Dia. | 0.25 in |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Yellow, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02646.85.05)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02768.85.01)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- Carol Electrical Wire & Cable