Shop All Electrical Wire & Cable
Carol
18 AWG 6 Conductor Stranded Multi-Conductor Cable GY
Mfr # E2036S.30.10
Zoro # G5662571
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 1000 ft.
- Jacket Color Blue
- Jacket Material PVC
- Solid / Stranded Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # E2036S.30.10
- Zoro # G5662571
- UPC # 079407063741
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.23 in |
Conductor Size | 18 AWG |
Spool Length | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Blue, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C0720A.41.10)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- CAROL 10 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2767)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- Carol Electrical Wire & Cable