Shop All Electrical Wire & Cable
This Product is Discontinued
Carol
18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (Discontinued)
Mfr # E1036S.30.10
Zoro # G5687595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Conductors 6
- Length 1000 ft.
- Jacket Color Blue
- Jacket Material PVC
- Shielded Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1036S.30.10
- Zoro # G5687595
- UPC # 079407039418
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Nominal Outside Dia. | 0.225 in |
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 18 AWG |
Conductor Size | 18 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 26, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.