Shop All Electrical Wire & Cable
Carol
18 AWG 6 Conductor Stranded Multi-Conductor Cable BK
Mfr # C1206
Zoro # G8442621
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 100 ft.
- Jacket Color Black
- Jacket Material Carolprene(R)
- Application Audio Systems, Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C1206
- Zoro # G8442621
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 ft. |
Spool Length | 100 ft |
Conductor Size - Data Cable | 18 AWG |
Conductor Size | 18 AWG |
Nominal Outside Dia. | 0.37 in |
Cable Length | 100 ft |
Outside Diameter | 0.4 in |
Description
Communication Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 41, Conductor Gauge 18 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material 80 Percent Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 250A, 600V AC, Non-Indicating (JTD250)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.30.10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16065)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- Carol Electrical Wire & Cable