Shop All Electrical Wire & Cable
Carol
18 AWG 6 Conductor Portable Cord 600V 50 ft. BK
Mfr # 09806
Zoro # G8298166
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 6
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 09806
- Zoro # G8298166
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.5 in |
Spool Length | 50 ft. |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.5 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- RACO Adapter Ring, Adapter Rings Accessory, 6244, Floor Box (6244)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- CAROL 22 AWG 3 Conductor Stranded Multi-Conductor Cable NAT (E2103S.41.86)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BK (C1604)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- Carol Electrical Wire & Cable