Shop All Electrical Wire & Cable
Carol
18 AWG 4 Conductor Stranded Multi-Conductor Cable WT
Mfr # E2204S.41.02
Zoro # G5536912
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 1000 ft.
- Jacket Color Green
- Jacket Material PVC
- Conductor Size - Data Cable 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E2204S.41.02
- Zoro # G5536912
- UPC # 079407058778
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 18 AWG |
Nominal Outside Dia. | 0.185 in |
Conductor Size | 18 AWG |
Spool Length | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMC3 relays, 10A, screw connec to rs, mixed contact (RUZC3M)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 8 oz, 1566' Length, 0.0117" Diameter, Red (30HNSP.5)
- Carol Electrical Wire & Cable