Shop All Electrical Wire & Cable
Carol
18 AWG 4 Conductor Stranded Multi-Conductor Cable GY
Mfr # E1034S.30.10
Zoro # G5531321
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 1000 ft.
- Jacket Color Green
- Jacket Material PVC
- Plenum / Riser Rated Riser Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # E1034S.30.10
- Zoro # G5531321
- UPC # 079407830428
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Conductor Size | 18 AWG |
Conductor Size - Data Cable | 18 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.187 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Green, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- CAROL 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2012S.30.10)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK (01344)
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- RANKIN INDUSTRIES Ranomatic BX-2 Hardfacing & Buildup Wire 1/16in. x 25 pound spool (WBX2-116B-25)
- Carol Electrical Wire & Cable